Motion
N324M
Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #00071668
MFR #N324M
Price$5,229.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #00071668
MFR #N324M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,229.40/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    260 mm
  • Weight
    31.75 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176002984
  • Maximum RPM (Grease)
    2200 rpm
  • Maximum RPM (Oil)
    2800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176002984

Overview

Mfr description
N324 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text