Motion
NU324EM
Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 55 mm Width, C0 Internal Clearance
MI ITEM #00071687
MFR #NU324EM
Your Price$3,326.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 55 mm Width, C0 Internal Clearance
MI ITEM #00071687
MFR #NU324EM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,326.88/each(List $3,992.26)

Overview

Mfr description
NU324EM BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (2) Flanges on Outer Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Max Rpm
    4800 rpm
  • Maximum RPM (Oil)
    2800 rpm
  • Bearing Material
    Steel
  • Maximum RPM (Grease)
    2200 rpm
  • Cage Material
    Brass
  • Cage Type
    High Capacity Design
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Fillet Radius
    3 mm
  • Series
    NU300
  • Weight
    17.64 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176002557
  • UPC_NO
    029176002557
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text