Motion
NU324EMA

TIMKEN
NU324EMA

Cylindrical Roller Bearing, single row - Straight, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #00071694
MFR #NU324EMA
List Price$3,908.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU324EMA

Cylindrical Roller Bearing, single row - Straight, 120 mm ID, 260 mm OD, 55 mm Width
MI ITEM #00071694
MFR #NU324EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,908.15/each for your price

Overview

Mfr description
NU324EMA BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    134000 lbf
  • Max Rpm
    2900 rpm
  • Maximum RPM (Oil)
    2900 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Cage Type
    EMA
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Fillet Radius
    2.50 mm
  • Series
    NU3
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text