Motion
NU324RC3FY

JTEKT KOYO
NU324RC3FY

Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 55 mm Width
Mi Item #00071698
MFR #NU324RC3FY
Price$2,386.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU324RC3FY

Cylindrical Roller Bearing - Straight, 120 mm ID, 260 mm OD, 55 mm Width
Mi Item #00071698
MFR #NU324RC3FY

Mfr description
NU324RC3FY CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,386.16/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)