Specifications
Dimensions
- Bore Diameter130 mm
- Fillet Radius3 mm
- Outside Diameter280 mm
- Overall Width58 mm
- Precision RatingNot Rated
- Weight40.92 lbs
Details
- Bore TypeStraight
- Cage MaterialBrass
- Closure TypeOpen
- Finish CoatingUncoated
- Flanges(2) Inner Ring
- Internal ClearanceC0
- Max Rpm3700 rpm
- Number Of Rows1
- Operating Temperature Range-30 to +150 °C
- Product TypeCylindrical Roller Bearings
- Ring SeparationSeparable Outer Ring
- SeriesN3
- UPC_NO4012801404327
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)