Motion
NU330EMA

TIMKEN
NU330EMA

Straight, 150 mm ID, 320 mm OD, 65 mm Width
MI ITEM #00071782
MFR #NU330EMA
List Price$4,683.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU330EMA

Straight, 150 mm ID, 320 mm OD, 65 mm Width
MI ITEM #00071782
MFR #NU330EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,683.95/each for your price

Overview

Mfr description
NU330EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable
  • Dynamic Load Capacity
    196000 lbf
  • Max Rpm
    2100 rpm
  • Maximum RPM (Oil)
    2100 rpm
  • Maximum RPM (Grease)
    1900 rpm
  • Cage Type
    EMA
  • Inner Ring Width
    65 mm
  • Outer Ring Width
    65 mm
  • Fillet Radius
    4 mm
  • Series
    NU3
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text