Motion
CM332
160 mm ID, 340 mm OD, 68 mm Width
Mi Item #00071784
MFR #CM332
Price$11,078.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160 mm ID, 340 mm OD, 68 mm Width
Mi Item #00071784
MFR #CM332

Mfr description
CM332 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,078.59/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)