Motion
NU406M
NSK Heavy Cylindrical Roller Bearing, 30 mm Dia Bore, 90 mm OD, 1 Row, 23 mm W, 62500 N Dynamic/55000 N Static Load
Mi Item #00071811
MFR #NU406M
Price$338.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 30 mm Dia Bore, 90 mm OD, 1 Row, 23 mm W, 62500 N Dynamic/55000 N Static Load
Mi Item #00071811
MFR #NU406M

Mfr description
NU406 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    90 mm
  • Weight
    1.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176075612
  • Maximum RPM (Grease)
    7500 rpm
  • Maximum RPM (Oil)
    9500 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176075612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)