Motion
NJ411W
NSK Heavy Cylindrical Roller Bearing, 55 mm Dia Bore, 140 mm OD, 1 Row, 33 mm W, 139000 N Dynamic/138000 N Static Load
MI ITEM #00071841
MFR #NJ411W
Price$792.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 55 mm Dia Bore, 140 mm OD, 1 Row, 33 mm W, 139000 N Dynamic/138000 N Static Load
MI ITEM #00071841
MFR #NJ411W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$792.34/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm
  • Weight
    5.64 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176069888
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176069888

Overview

Mfr description
NJ 411 W BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text