Motion
NJ 411 J

SKF
NJ 411 J

Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #00071842
MFR #NJ 411 J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 411 J

Cylindrical Roller Bearing - Straight, 55 mm ID, 140 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #00071842
MFR #NJ 411 J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NJ 411 J BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C0
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Max Rpm
    6300 rpm
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    2 mm
  • Series
    NJ4
  • Weight
    5.75 lbs
  • UPC_NO
    7316577012395
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text