Motion
NU414MC4
NSK Heavy Cylindrical Roller Bearing, 70 mm Dia Bore, 180 mm OD, 1 Row, 42 mm W, 228000 N Dynamic/236000 N Static Load
MI ITEM #00071918
MFR #NU414MC4
List Price$1,476.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 70 mm Dia Bore, 180 mm OD, 1 Row, 42 mm W, 228000 N Dynamic/236000 N Static Load
MI ITEM #00071918
MFR #NU414MC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,476.94/each for your price

Overview

Mfr description
NU 414 MC4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4300 rpm
  • Maximum RPM (Grease)
    3600 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    42 mm
  • Outer Ring Width
    42 mm
  • Fillet Radius
    2.5 mm
  • Series
    4
  • Weight
    12.96 lbs
  • Manufacturer Upc Number
    029176405563
  • UPC_NO
    029176405563
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text