Motion
NU218EMC3
NSK Light Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 30 mm W, 205000 N Dynamic/217000 N Static Load
Mi Item #00072013
MFR #NU218EMC3
Price$1,156.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 30 mm W, 205000 N Dynamic/217000 N Static Load
Mi Item #00072013
MFR #NU218EMC3

Mfr description
NU218EMC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.64/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    30 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    160 mm
  • Weight
    5.71 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176021756
  • Maximum RPM (Grease)
    4000 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176021756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)