Motion
NU317EMC3
Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width, C3 Internal Clearance
MI ITEM #00072021
MFR #NU317EMC3
List Price$1,725.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width, C3 Internal Clearance
MI ITEM #00072021
MFR #NU317EMC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,725.01/each for your price

Overview

Mfr description
NU317 EMC3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4000 rpm
  • Maximum RPM (Grease)
    3400 rpm
  • Cage Material
    Machined Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    41 mm
  • Outer Ring Width
    41 mm
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    11.68 lbs
  • Manufacturer Upc Number
    029176021923
  • UPC_NO
    029176021923
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text