Motion
NU320EMC3
Cylindrical Roller Bearing - Straight, 100 mm ID, 215 mm OD, 47 mm Width, C3 Internal Clearance
MI ITEM #00072034
MFR #NU320EMC3
Price$1,815.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 100 mm ID, 215 mm OD, 47 mm Width, C3 Internal Clearance
MI ITEM #00072034
MFR #NU320EMC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,815.06/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    47 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    215 mm
  • Weight
    18.74 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176021954
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176021954

Overview

Mfr description
NU320EMC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text