Motion
NUP312-E-TVP2-C3

FAG (SCHAEFFLER)
NUP312-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, C3 Internal Clearance
MI ITEM #00072047
MFR #NUP312-E-TVP2-C3
Price$693.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP312-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, C3 Internal Clearance
MI ITEM #00072047
MFR #NUP312-E-TVP2-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$693.51/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    4.22 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C3
  • Max Rpm
    6500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    NUP3
  • UPC_NO
    4012801236911

Overview

Mfr description
NUP312-E-XL-TVP2-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text