Motion
Z-558830.03.ZL

FAG (SCHAEFFLER)
Z-558830.03.ZL

Cylindrical Roller Bearing - Straight, 5.9063 in ID, 12.5938 in OD, 2.5625 in Width, C0 Internal Clearance
MI ITEM #00072113
MFR #Z-558830.03.ZL
Price$6,362.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-558830.03.ZL

Cylindrical Roller Bearing - Straight, 5.9063 in ID, 12.5938 in OD, 2.5625 in Width, C0 Internal Clearance
MI ITEM #00072113
MFR #Z-558830.03.ZL

Mfr description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,362.31/each

Specifications

Dimensions

  • Bore Diameter  
    5.9063 in
  • Outside Diameter  
    12.5938 in
  • Overall Width  
    2.5625 in
  • Precision Rating
    Not Rated
  • Weight
    60.28 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)