Motion
Z-558540.04.ZL

FAG (SCHAEFFLER)
Z-558540.04.ZL

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width, C0 Internal Clearance
MI ITEM #00072132
MFR #Z-558540.04.ZL
Price$4,687.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-558540.04.ZL

Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 58 mm Width, C0 Internal Clearance
MI ITEM #00072132
MFR #Z-558540.04.ZL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,687.41/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Not Rated
  • Weight
    39.82 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Z
  • UPC_NO
    4012801523059

Overview

Mfr description
Z-558540.04.ZL CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text