Motion
BC1-1326

SKF
BC1-1326

BC1-1326
Mi Item #00072133
MFR #BC1-1326
Price$4,973.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC1-1326

BC1-1326
Mi Item #00072133
MFR #BC1-1326

Mfr description
BC1-1326 BRG
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,973.39/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm

Details

  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)