Motion
NN 3007 K/UP

SKF
NN 3007 K/UP

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 35 mm ID, 62 mm OD, 20 mm Width
Mi Item #00072171
MFR #NN 3007 K/UP
Price$1,485.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3007 K/UP

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 35 mm ID, 62 mm OD, 20 mm Width
Mi Item #00072171
MFR #NN 3007 K/UP

Mfr description
NN 3007 K/UP (OLD#NN3007KMCC48177) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)