Motion
NN3009MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3009MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 45 mm ID, 75 mm OD, 23 mm Width, CC1 Internal Clearance
Mi Item #00072187
MFR #NN3009MBKRE44CC1P4
Price$1,344.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3009MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 45 mm ID, 75 mm OD, 23 mm Width, CC1 Internal Clearance
Mi Item #00072187
MFR #NN3009MBKRE44CC1P4

Mfr description
NN3009MBKRE44CC1P4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,344.14/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    75 mm
  • Precision Rating
    ISO class 4
  • Weight
    0.88 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CC1
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Manufacturer Upc Number
    029176654473
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176654473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)