1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NN 3012 TN/SPW33
Cylindrical Roller Bearing, double row - Straight, 60 mm ID, 95 mm OD, 26 mm Width
MI ITEM #
00072225
MFR #
NN 3012 TN/SPW33
List Price
$1,737.66
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NN 3012 TN/SPW33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NN 3012 TN/SPW33
Cylindrical Roller Bearing, double row - Straight, 60 mm ID, 95 mm OD, 26 mm Width
MI ITEM #
00072225
MFR #
NN 3012 TN/SPW33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,737.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NN 3012 TN9 SP W33 BRG
Specifications
Bore Type
Straight
Bore Diameter
60 mm
Outside Diameter
95 mm
Overall Width
26 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought