Motion
NN3013MBKRCC1P4

NSK CORP, BEARING DIV
NN3013MBKRCC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 65 mm Dia Bore, 100 mm OD, 2 Rows, 26 mm W, 77000 N Dynamic/116000 N Static Load
Mi Item #00072229
MFR #NN3013MBKRCC1P4
Price$1,667.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3013MBKRCC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 65 mm Dia Bore, 100 mm OD, 2 Rows, 26 mm W, 77000 N Dynamic/116000 N Static Load
Mi Item #00072229
MFR #NN3013MBKRCC1P4

Mfr description
NN3013 MBKRCC1 P4 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,667.43/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    26 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    100 mm
  • Precision Rating
    ISO class 4
  • Weight
    1.9 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CC1
  • Manufacturer Upc Number
    029176002069
  • Maximum RPM (Grease)
    9100 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    30
  • UPC_NO
    029176002069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)