Motion
NN 3014 TN/SPW33

SKF
NN 3014 TN/SPW33

Cylindrical Roller Bearing, double row - Straight, 70 mm ID, 110 mm OD, 30 mm Width
Mi Item #00072245
MFR #NN 3014 TN/SPW33
Price$1,678.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3014 TN/SPW33

Cylindrical Roller Bearing, double row - Straight, 70 mm ID, 110 mm OD, 30 mm Width
Mi Item #00072245
MFR #NN 3014 TN/SPW33

Mfr description
NN 3014 TNSP W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.82/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)