Motion
NN3016MBKRCC1P4

NSK CORP, BEARING DIV
NN3016MBKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 80 mm ID, 125 mm OD, 125 mm Width, CC1 Internal Clearance
MI ITEM #00072264
MFR #NN3016MBKRCC1P4
Price$2,048.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3016MBKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 80 mm ID, 125 mm OD, 125 mm Width, CC1 Internal Clearance
MI ITEM #00072264
MFR #NN3016MBKRCC1P4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,048.10/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    34 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    125 mm
  • Precision Rating
    ISO class 4
  • Weight
    3.9 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CC1
  • Manufacturer Upc Number
    029176002090
  • Maximum RPM (Grease)
    7400 rpm
  • Maximum RPM (Oil)
    8800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    30
  • UPC_NO
    029176002090

Overview

Mfr description
NN3016 MBKRCC1 P4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text