1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NN 3018 TN9/SPW33
Cylindrical Roller Bearing, double row - Straight, 90 mm ID, 140 mm OD, 37 mm Width
MI ITEM #
00072283
MFR #
NN 3018 TN9/SPW33
Your Price
$1,769.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NN 3018 TN9/SPW33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NN 3018 TN9/SPW33
Cylindrical Roller Bearing, double row - Straight, 90 mm ID, 140 mm OD, 37 mm Width
MI ITEM #
00072283
MFR #
NN 3018 TN9/SPW33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,769.41
/each
(List
$2,034.82
)
Qty
Add to Cart
Overview
Mfr description
NN 3018 TN9 SP W33 BRG
Specifications
Bore Type
Straight
Bore Diameter
90 mm
Outside Diameter
140 mm
Overall Width
37 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data