Motion
NN3020MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3020MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width, CC1 Internal Clearance
MI ITEM #00072309
MFR #NN3020MBKRE44CC1P4
Price$1,835.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3020MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width, CC1 Internal Clearance
MI ITEM #00072309
MFR #NN3020MBKRE44CC1P4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,835.82/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm
  • Precision Rating
    ISO class 4
  • Weight
    4.96 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes & Groove
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Manufacturer Upc Number
    029176654992
  • Max Rpm
    4800 rpm
  • Maximum RPM (Grease)
    6000 rpm
  • Maximum RPM (Oil)
    7200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    30
  • UPC_NO
    029176654992

Overview

Mfr description
NN3020MBKRE44CC-1P4 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text