Motion
NN 3020 KTN9/SP

SKF
NN 3020 KTN9/SP

Cylindrical roller bearings, double row, super-precision - Straight, 100 mm ID, 150 mm OD, 37 mm Width, C1 Internal Clearance
Mi Item #00072311
MFR #NN 3020 KTN9/SP
Price$1,512.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3020 KTN9/SP

Cylindrical roller bearings, double row, super-precision - Straight, 100 mm ID, 150 mm OD, 37 mm Width, C1 Internal Clearance
Mi Item #00072311
MFR #NN 3020 KTN9/SP

Mfr description
NN 3020 KTN9/SP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,512.74/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    5.01 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316572121283
  • Material Element
    Bearing steel
  • Max Rpm
    6000 rpm
  • Maximum RPM (Grease)
    5600 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Seal Type
    Open
  • Series
    30
  • UPC_NO
    7316572121283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)