Motion
NN 3022 KTN9/SPW33

SKF
NN 3022 KTN9/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 110 mm ID, 170 mm OD, 45 mm Width, C1 Internal Clearance
Mi Item #00072332
MFR #NN 3022 KTN9/SPW33
Price$2,798.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3022 KTN9/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 110 mm ID, 170 mm OD, 45 mm Width, C1 Internal Clearance
Mi Item #00072332
MFR #NN 3022 KTN9/SPW33

Mfr description
NN 3022 KTN9SPW33 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,798.47/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    7.97 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316576620225
  • Material Element
    Bearing steel
  • Max Rpm
    5300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    30
  • UPC_NO
    7316576620225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)