Motion
NN 3028 K/SPW33

SKF
NN 3028 K/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 140 mm ID, 210 mm OD, 53 mm Width, C1 Internal Clearance
MI ITEM #00072352
MFR #NN 3028 K/SPW33
Price$4,262.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3028 K/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 140 mm ID, 210 mm OD, 53 mm Width, C1 Internal Clearance
MI ITEM #00072352
MFR #NN 3028 K/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,262.43/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm
  • Weight
    14.37 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Flanges on outer Ring, Flangeless Inner Ring
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316576611230
  • Material Element
    Bearing steel
  • Max Rpm
    4500 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Seal Type
    Open
  • Series
    30
  • UPC_NO
    7316576611230

Overview

Mfr description
NN 3028 K/SPW33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text