Motion
NN 3020 TN9/SPW33

SKF
NN 3020 TN9/SPW33

Cylindrical Roller Bearing, double row - Straight, 100 mm ID, 150 mm OD, 37 mm Width
Mi Item #00072354
MFR #NN 3020 TN9/SPW33
Price$2,130.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3020 TN9/SPW33

Cylindrical Roller Bearing, double row - Straight, 100 mm ID, 150 mm OD, 37 mm Width
Mi Item #00072354
MFR #NN 3020 TN9/SPW33

Mfr description
NN3020 TN9SPW33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,130.52/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)