Motion
NN3038-AS-K-M-SP

FAG (SCHAEFFLER)
NN3038-AS-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 190 mm ID, 290 mm OD, 75 mm Width, SP Internal Clearance
Mi Item #00072375
MFR #NN3038-AS-K-M-SP
Price$7,473.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3038-AS-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 190 mm ID, 290 mm OD, 75 mm Width, SP Internal Clearance
Mi Item #00072375
MFR #NN3038-AS-K-M-SP

Mfr description
NN3038-AS-K-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,473.80/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    75 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    SP
  • Manufacturer Upc Number
    4012801231671
  • Max Rpm
    3200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • UPC_NO
    4012801231671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)