Motion
CM160
300 mm ID, 480 mm OD, 67 mm Width
Mi Item #00076737
MFR #CM160
Price$18,817.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 mm ID, 480 mm OD, 67 mm Width
Mi Item #00076737
MFR #CM160

Mfr description
CM160 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,817.61/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    67 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)