Specifications
Dimensions
- Bore Diameter97.76 mm
- Outside Diameter110 mm
- Overall Width22 mm
- Precision RatingRBEC-1
- Weight0.821 lbs
Details
- Bearing MaterialSteel
- Country of OriginMX
- Lubrication TypeGrease or Oil
- Manufacturer Upc Number662327599027
- Product TypeCylindrical Roller Bearing Inner Rings
- SeriesSeries 1200 Narrow Width-Light
Overview
Mfr description
M1015DAH OUTER RG M1015DAH-0
- State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD