Motion
AD5024
120 mm ID, 180 mm OD, 46 mm Width
Mi Item #00079189
MFR #AD5024
Price$3,067.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 mm ID, 180 mm OD, 46 mm Width
Mi Item #00079189
MFR #AD5024

Mfr description
AD5024 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,067.33/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)