Motion
AD5052
260 mm ID, 400 mm OD, 104 mm Width
Mi Item #00079238
MFR #AD5052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
260 mm ID, 400 mm OD, 104 mm Width
Mi Item #00079238
MFR #AD5052

Mfr description
AD5052 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    104 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)