Motion
280RU30 R3

TIMKEN
280RU30 R3

Cylindrical Roller Bearing - Straight, 280 mm ID, 420 mm OD, 106 mm Width, R3 Internal Clearance
MI ITEM #00079243
MFR #280RU30 R3
Price$23,066.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
280RU30 R3

Cylindrical Roller Bearing - Straight, 280 mm ID, 420 mm OD, 106 mm Width, R3 Internal Clearance
MI ITEM #00079243
MFR #280RU30 R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,066.99/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Inner Ring Width
    106 mm
  • Outer Ring Width
    106 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm
  • Precision Rating
    Not Rated
  • Weight
    122.52 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R3
  • Maximum RPM (Grease)
    670 rpm
  • Maximum RPM (Oil)
    740 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RU
  • UPC_NO
    087796021754

Overview

Mfr description
280 RU 30 R3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text