Motion
A-5224-WS R6

TIMKEN
A-5224-WS R6

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 3.0000 in Width, R6 Internal Clearance
Mi Item #00079339
MFR #A-5224-WS R6
Price$2,529.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A-5224-WS R6

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 3.0000 in Width, R6 Internal Clearance
Mi Item #00079339
MFR #A-5224-WS R6

Mfr description
A 5224 WSR 6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,529.36/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    5.5 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    28.60 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R6
  • Max Rpm
    2200 rpm
  • Maximum RPM (Grease)
    1900 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    A5200, WS
  • UPC_NO
    087796020795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)