Motion
M1213DA

LINK-BELT
M1213DA

M1213DA Rexnord 1200 Series Outer Ring
Mi Item #00079423
MFR #M1213DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1213DA

M1213DA Rexnord 1200 Series Outer Ring
Mi Item #00079423
MFR #M1213DA

Mfr description
M1020DAW983 OUTER RG M1020DA/W983
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    105.80 mm
  • Outside Diameter
    120 mm
  • Overall Width
    23 mm
  • Precision Rating
    RBEC-1
  • Weight
    1.074 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327474171
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    Series 1200 Narrow Width-Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)