Motion
MR1205

LINK-BELT
MR1205

Cylindrical Roller Bearing - Straight, 25 mm ID, 15 mm Width
Mi Item #00079474
MFR #MR1205
Price$222.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1205

Cylindrical Roller Bearing - Straight, 25 mm ID, 15 mm Width
Mi Item #00079474
MFR #MR1205

Mfr description
MR1205 INNER RG MR1205-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width  
    15 mm
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473464
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)