Motion
MR1206W901

LINK-BELT
MR1206W901

Cylindrical Roller Bearing - Straight, 30 mm ID, 1.4984 in OD, 16 mm Width
Mi Item #00079528
MFR #MR1206W901
Price$242.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1206W901

Cylindrical Roller Bearing - Straight, 30 mm ID, 1.4984 in OD, 16 mm Width
Mi Item #00079528
MFR #MR1206W901

Mfr description
MR1206W901 INNER RG MR1206/W901-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.33/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    1.4984 in
  • Overall Width  
    16 mm
  • Weight
    0.12 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473471
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)