Motion
AM5234
170 mm ID, 310 mm OD, 4.1250 in Width
Mi Item #00079561
MFR #AM5234
Price$9,291.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
170 mm ID, 310 mm OD, 4.1250 in Width
Mi Item #00079561
MFR #AM5234

Mfr description
AM5234 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,291.59/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    4.1250 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)