Motion
MA1208

LINK-BELT
MA1208

Cylindrical Roller Bearing - Straight, 40 mm ID, 1.9657 in OD, 18 mm Width
MI ITEM #00079646
MFR #MA1208
Price$177.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1208

Cylindrical Roller Bearing - Straight, 40 mm ID, 1.9657 in OD, 18 mm Width
MI ITEM #00079646
MFR #MA1208

Mfr description
MA1208 INNER RG MA1208-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    1.9657 in
  • Overall Width  
    18 mm
  • Weight
    0.21 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327472771
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327472771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)