Motion
MU1209X

LINK-BELT
MU1209X

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #00079752
MFR #MU1209X
Price$445.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1209X

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width
MI ITEM #00079752
MFR #MU1209X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.94/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327057015
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327057015

Overview

Mfr description
MU1209X IR&RA MU1209X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text