Motion
MA1210

LINK-BELT
MA1210

Cylindrical Roller Bearing - Straight, 50 mm ID, 20 mm Width
MI ITEM #00079802
MFR #MA1210
Price$251.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1210

Cylindrical Roller Bearing - Straight, 50 mm ID, 20 mm Width
MI ITEM #00079802
MFR #MA1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Width  
    20 mm
  • Weight
    0.30 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327472795
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327472795

Overview

Mfr description
MA1210 INNER RG MA1210-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text