Overview
Mfr description
MA1211 INNER RG MA1211-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight0.39 lbs
- Manufacturer Upc Number662327472801
- UPC_NO662327472801
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data