Motion
190 RU 30 0A107R4

TIMKEN
190 RU 30 0A107R4

Cylindrical Roller Bearing - Straight, 190 mm ID, 290 mm OD, 75 mm Width, R4 Internal Clearance
MI ITEM #00079885
MFR #190 RU 30 0A107R4
Your Price$7,362.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
190 RU 30 0A107R4

Cylindrical Roller Bearing - Straight, 190 mm ID, 290 mm OD, 75 mm Width, R4 Internal Clearance
MI ITEM #00079885
MFR #190 RU 30 0A107R4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,362.82/each(List $9,203.53)

Overview

Mfr description
190 RU 30 0A107R4 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    R4
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +302 °F
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    RU
  • Weight
    42.46 lbs
  • UPC_NO
    087796021402
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text