Motion
MR1212

LINK-BELT
MR1212

OR&RA Cylindrical Roller Bearing, single row - Straight, 60 mm ID, 2.8496 in OD, 22 mm Width
Mi Item #00079952
MFR #MR1212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR1212

OR&RA Cylindrical Roller Bearing, single row - Straight, 60 mm ID, 2.8496 in OD, 22 mm Width
Mi Item #00079952
MFR #MR1212

Mfr description
MR1212 INNER RG MR1212-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    2.8496 in
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)