Motion
MU1209TM BEARING

LINK-BELT
MU1209TM BEARING

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #00080017
MFR #MU1209TM BEARING
Price$324.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1209TM BEARING

Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #00080017
MFR #MU1209TM BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$324.62/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.52 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    1.05 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327056988
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Light
  • UPC_NO
    662327056988

Overview

Mfr description
MU1209TM BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text