Motion
MA1213EX

LINK-BELT
MA1213EX

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width
Mi Item #00080024
MFR #MA1213EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1213EX

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width
Mi Item #00080024
MFR #MA1213EX

Mfr description
MA1213EX BEARING MA1213EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)