Specifications
Dimensions
- Bore Diameter70 mm
- Fillet Radius2.54 mm
- Outside Diameter125 mm
- Overall Width24 mm
- Precision RatingNot Rated
- Weight2.08 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Closure TypeOpen
- Country of OriginMexico
- Finish CoatingUncoated
- Flanges(2) Outer Ring
- Internal ClearanceC0
- Manufacturer Upc Number662327106256
- Number Of Rows1
- Product TypeCylindrical Roller Bearings
- SeriesLight
- UPC_NO662327106256
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)